Page 1 of 5

Next

Compare
22230 CC/C3W33

COMPARE

22230 CC/C3W33

Description
22230 CC/C3W33 SPHR ROLLER BRG ; 150MM BORE 270MM OD 73MM WID SHAFT MOUNT

SKF

Part # 22230 CC/C3W33

BDI # 1418113

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,219.93 / each QTY
29426 E

COMPARE

29426 E

Description
29426 E SPHR ROLLER THRUST BRG ; 130MM BORE 1 270MM OD 85MM HGT

SKF

Part # 29426 E

BDI # 1418296

Features

Height - Millimeter: 85
Bore 1 - Inch: 5.118
Bore 2 - Millimeter: 184.5
Height - Inch: 3.346
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : In stock
$ 3,532.95 / each QTY
29332 E

COMPARE

29332 E

Description
29332 E SPHER RLR THRUST BEARING

SKF

Part # 29332 E

BDI # 1265428

Features

Height - Millimeter: 67
Bore 1 - Inch: 6.299
Bore 2 - Millimeter: 203
Height - Inch: 2.638
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : In stock
$ 3,697.07 / each QTY
7230 BCBM

COMPARE

7230 BCBM

Description
7230 BCBM ANG CONTACT BALL BRG ; 150MM BORE 270MM OD 45MM WD

SKF

Part # 7230 BCBM

BDI # 1415169

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257646
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 1,941.25 / each QTY
22230 CCK/W33

COMPARE

22230 CCK/W33

Description
22230 CCK/W33 SPHR ROLLER BRG ; 150MM IDX270MM ODX73MM WID TAPERED

SKF

Part # 22230 CCK/W33

BDI # 1418158

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,219.93 / each QTY