60TP126

COMPARE

60TP126

Description
60TP126 CYL ROLLER THRUST BEARING ; 24 OD

TIMKEN

Part # 60TP126

BDI # 1347791

Features

Height - Millimeter: 50.8
Bore 1 - Inch: 6
Bore 2 - Millimeter: 153.975
Height - Inch: 2
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 11
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
$ 1,596.15 / each QTY
KD100CPO

COMPARE

KD100CPO

Description
KDN.KD100CPO RADIAL BALL BEARING ; NON-RETURNABLE 10" ID 279.40MM OD

KAYDON

Part # KD100CP0

BDI # 20439102

Features

Enclosure: Open
Outer Race Width - Millimeter: 12.7
Other Features: Snap Over Cage | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 11

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
$ 1,096.00 / each QTY
KD100XPO

COMPARE

KD100XPO

Description
KDN.KD100XPO FOUR POINT CONTACT BALL BRG ; 10" ID 279.40MM OD

KAYDON

Part # KD100XP0

BDI # 20439103

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 11
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 1,168.00 / each QTY