Page 1 of 220

Next

Compare
NU 2236 ECML

COMPARE

NU 2236 ECML

Description
NU 2236 ECML

SKF

Part # NU 2236 ECML

BDI # 1264829

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
32948

COMPARE

32948

Description
32948

SKF

Part # 32948

BDI # 1414473

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Outside Diameter - Millimeter: 320
Bore - Millimeter: 240

Bore - Inch: 9.449
Other Features: 1 Single Cone | 1 Single Cup | Pressed Steel Cage
Assembly Components: X32948 (1) | Y32948 (1)
Basic Number: 32948
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
NA 4852

COMPARE

NA 4852

Description
NA 4852

SKF

Part # NA 4852

BDI # 1423069

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
22236 CCK/C4W33

COMPARE

22236 CCK/C4W33

Description
22236 CCK/C4W33

SKF

Part # 22236 CCK/C4W33

BDI # 1418159

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
GE 220 TXA-2RS

COMPARE

GE 220 TXA-2RS

Description
GE 220 TXA-2RS

SKF

Part # GE 220 TXA-2RS

BDI # 1417570

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Other Features: 2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY