Page 1 of 221

Next

Compare
6044 M/C3

COMPARE

6044 M/C3

Description
6044 M/C3

SKF

Part # 6044 M/C3

BDI # 1415734

Features

Enclosure: Open
Outer Race Width - Millimeter: 56
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 13.386

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3043
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
29340 E

COMPARE

29340 E

Description
29340 E

SKF

Part # 29340 E

BDI # 1418285

Features

Height - Millimeter: 85
Bore 1 - Inch: 7.874
Bore 2 - Millimeter: 257
Height - Inch: 3.346
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : In stock
Loading Price
QTY
23140 CCK/C3W33

COMPARE

23140 CCK/C3W33

Description
23140 CCK/C3W33

SKF

Part # 23140 CCK/C3W33

BDI # 1265078

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22332 CC/C4W33

COMPARE

22332 CC/C4W33

Description
22332 CC/C4W33

SKF

Part # 22332 CC/C4W33

BDI # 1414379

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23140 CCK/W33

COMPARE

23140 CCK/W33

Description
23140 CCK/W33

SKF

Part # 23140 CCK/W33

BDI # 1418194

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY