Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
RABR 3/4

COMPARE

RABR 3/4

Description
RABR 3/4 CARTRIDGE BRG UNIT ; 0.75" X 2.062" X 1.328"

TIMKEN

Part # RABR 3/4

BDI # 1371324

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.062
Length Thru Bore - Millimeter: 30.963
Length Thru Bore - Inch: 1.219
Other Features: Single Row | Light Duty | Extended Inner Ring | Self-Locking Collar

Housing Style: Cartridge Unit
Housing Material: Rubber Interliner Stamped Steel
Mounting Method: Eccentric Collar
Rolling Element: Ball Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
$ 43.89 / each QTY
AR-2-012T

COMPARE

AR-2-012T

Description
AR-2-012T INSERT BEARING ; GEN GOLD SKWEZLOC

SEALMASTER

Part # 705586

BDI # 352989

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 19.456
Other Features: Single Row | Standard Duty | Skwezloc | Expansion | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.062
Length Thru Bore - Millimeter: 32.54
Outer Race Profile: Spherical
Global Part Number GPN: 563068
Mounting Method: Concentric Collar

Price Inventory : Available to order
$ 147.79 / each QTY