Page 1 of 13

Next

Compare
106KSZZG

COMPARE

106KSZZG

Description
106KSZZG DEEP GROOVE BALL BRG ; 30MM BORE 55MM OD 13MM WD

SKF

Part # 106KSZZG

BDI # 661871

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 13
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 4753
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: Yes

Price Inventory : In stock
$ 49.71 / each QTY
GE 35 ES-2RS

COMPARE

GE 35 ES-2RS

Description
GE 35 ES-2RS SPHERICAL PLAIN BRG ; 35MM BORE 20MM HOUSING WID 55MM OD

SKF

Part # GE 35 ES-2RS

BDI # 1418321

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 20
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : In stock
$ 88.05 / each QTY
W 6006-2RS1

COMPARE

W 6006-2RS1

Description
W 6006-2RS1 DEEP GROOVE BALL BRG ; 30MM BORE 55MM OD 13MM WD SR 2 SEALS

SKF

Part # W 6006-2RS1

BDI # 1423892

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 13
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 2.165

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 111.36 / each QTY
6006 RSJEM

COMPARE

6006 RSJEM

Description
6006 RSJEM DEEP GROOVE BALL BRG ; 30MM BORE 55MM OD 13MM WD

SKF

Part # 6006 RSJEM

BDI # 1265365

Features

Enclosure: 1 Seal
Outer Race Width - Millimeter: 13
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.165

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2763
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 31.65 / each QTY
2MM9106WICRDUL

COMPARE

2MM9106WICRDUL

Description
2MM9106WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 30MM BORE 55MM OD

TIMKEN

Part # 2MM9106WI DUL

BDI # 1333971

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : In stock
$ 548.92 / each QTY