MR 30 SRS
Description
MR 30 SRS NEEDLE ROLLER BEARING ; NON-RETURNABLE
Part # 5453020000
BDI # 345593
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.438
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23077
Self Aligning:
No
15243-2
Description
15243-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-7/16" OD 9/16" WD
Part # 15243-2
BDI # 1310976
Features
Component:
Cup
Width - Millimeter:
14.3
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.438
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
61.925
Global Part Number GPN:
646512
Precision Class:
Standard
Basic Number:
15243
15SF24
Description
15SF24 SPHERICAL PLAIN BEARING ; 1.5IN ID X 2.4375IN OD
Part # 15SF24
BDI # 1311080
Features
Enclosure:
Open
Housing Width - Millimeter:
28.575
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.438
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
15SF24-TTASSY
Description
15SF24-TTASSY SPHERICAL PLAIN BEARING ; 1-3/4" ID 2-13/16"
Part # 15SF24-TTASSY
BDI # 1311081
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
28.575
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.438
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GEZ 108 ES-2RS
Description
GEZ 108 ES-2RS SPHERICAL PLAIN BRG ; 1-1/2" BORE 1-1/8" WID 2-7/16" OD
Part # GEZ 108 ES-2RS
BDI # 1418390
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
28.575
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.438
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes