Page 1 of 81

Next

Compare
207SG

COMPARE

207SG

Description
207SG DEEP GROOVE BALL BRG ; 35MM BORE 72MM OD 17MM WD

SKF

Part # 207SG

BDI # 662259

Features

Enclosure: Open
Outer Race Width - Millimeter: 17
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 4167
Cage Material: Steel
Internal Special Features: No
Snap Ring: Yes

Price Inventory : In stock
$ 43.77 / each QTY
306

COMPARE

306

Description
306 DEEP GROOVE BALL BRG ; 30MM BORE 72MM OD 19MM WD

SKF

Part # 306

BDI # 1419031

Features

Enclosure: Open
Outer Race Width - Millimeter: 19
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Maximum Capacity / Filling Slot: Yes
Global Part Number GPN: 2501
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 48.88 / each QTY
NU 2306 ECP/C3

COMPARE

NU 2306 ECP/C3

Description
NU 2306 ECP/C3 CYLINDRICAL RLR BRG ; 30MM BORE 72MM OD 27 WID RBEC 1

SKF

Part # NU 2306 ECP/C3

BDI # 1420017

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455653
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 99.56 / each QTY
3306 A-Z/C3

COMPARE

3306 A-Z/C3

Description
3306 A-Z/C3 ANG CONTACT BALL BEARING ; 30MM BORE 72MM OD 30.2MM WD DR

SKF

Part # 3306 A-Z/C3

BDI # 1250825

Features

Enclosure: 1 Metal Shield
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 105.72 / each QTY
6207 ZJEM

COMPARE

6207 ZJEM

Description
6207 ZJEM DEEP GROOVE BALL BRG ; 35MMX72MMX17MM SR 1 MTL SHLD

SKF

Part # 6207 ZJEM

BDI # 21480092

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 17
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2922
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 24.35 / each QTY