Page 1 of 11

Next

Compare
SB 22207 W33 SS

COMPARE

SB 22207 W33 SS

Description
SB 22207 W33 SS SPHERICAL ROLLER BEARING ; 35MMX72MMX23MM

MCGILL

Part # 0307006000

BDI # 1402450

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 176.76 / each QTY
22207 E

COMPARE

22207 E

Description
22207 E SPHR ROLLER BRG ; 35MM BORE 72MM OD 23MM WID SHAFT MOUNT

SKF

Part # 22207 E

BDI # 1417672

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 107.97 / each QTY
22207 E/C3

COMPARE

22207 E/C3

Description
22207 E/C3 SPHR ROLLER BRG ; 35MM BORE 72MM OD 23MM WID SHAFT MOUNT

SKF

Part # 22207 E/C3

BDI # 1417673

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 107.97 / each QTY
30207 J2/Q

COMPARE

30207 J2/Q

Description
30207 J2/Q TAPERED ROLLER BRG ; 35MMX72MMX18.25MM

SKF

Part # 30207 J2/Q

BDI # 1415833

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Outside Diameter - Millimeter: 72
Bore - Millimeter: 35

Bore - Inch: 1.378
Other Features: 1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class: Standard
Basic Number: 30207

Price Inventory : In stock
$ 26.24 / each QTY
30207M 90KM1

COMPARE

30207M 90KM1

Description
30207M 90KM1 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE 30207M-K/Y30207M-K

TIMKEN

Part # 30207M-90KM1

BDI # 1424360

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Outside Diameter - Millimeter: 72
Bore - Millimeter: 35

Other Features: 1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN: 660653
Assembly Components: X30207M (1) | Y30207M (1)
Basic Number: 30207
Precision Class: Standard

Price Inventory : In stock
$ 27.61 / each QTY