6307-2RS
Description
6307-2RS DEEP GROOVE BALL BEARING ; 35MM ID 80MM OD 21MM WD SR 2 SEALS
Part # 6307-2RS
BDI # 1424956
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
3307 A-2RS1
Description
3307 A-2RS1 ANG CONTACT BALL BEARING ; 35MMX80MMX34.9MM DR 2 SEALS
Part # 3307 A-2RS1
BDI # 1250830
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6010 2RSJEM
Description
6010 2RSJEM DEEP GROOVE BALL BRG ; 50MM BORE 80MM OD 16MM WD 2-SEALS
Part # 6010 2RSJEM
BDI # 21987849
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2358
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
5307 2RS
Description
5307 2RS ANGULAR CONTACT BEARING ; 35MM BORE 80MM OD 34.9MM WD DR 2 SEALS
Part # 5307 2RS
BDI # 18151546
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493631
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5208 2RS
Description
5208 2RS ANGULAR CONTACT BEARING ; 40MM BORE 80MM OD 30.2MM WD DR 2 SEALS
Part # 5208 2RS
BDI # 18151404
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493671
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)