Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.504
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
GW209PPB20
Description
GW209PPB20 SINGLE ROW BALL BEARING ; BALL DEEP GROOVE RADIAL LESS THAN 12 OD
Part # GW209PPB20
BDI # 26530714
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
42.863
Other Features:
Deep Groove | Molded Window Cage Type
Inch - Metric:
Metric
Outside Diameter - Inch:
3.504
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
NP604623-99401
Description
NP604623-99401 TPD RLR MULTI-BRNG KIT ; 4 OD
Part # NP604623-99401
BDI # 1486301
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.504
Outside Diameter - Millimeter:
89
Bore - Millimeter:
60
Bore - Inch:
2.362
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
NP604623 (1) | NP577617 (1)
Basic Number:
NP604623
Precision Class:
Standard