Features
Enclosure:
2 Seals
Housing Width - Millimeter:
42.85
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.563
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Component:
Cup
Width - Millimeter:
33.35
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.563
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
90.5
Global Part Number GPN:
646737
Precision Class:
Standard
Basic Number:
4335
GEZ 204 ES-2RS
Description
GEZ 204 ES-2RS SPHERICAL PLAIN BRG ; 2.2500"X3.5625"X50.01MM 2 SEAL
Part # GEZ 204 ES-2RS
BDI # 1265222
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
42.85
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.563
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
XLS2-1/4
Description
XLS2-1/4 ANG CONTACT BALL BRG ; 2-1/4"X3-9/16"X5/8" SINGLE ROW
Part # XLS2-1/4
BDI # 663392
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3.563
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254771
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
SBB36
Description
SBB36 SPHERICAL BUSHING ; 57.15MM X 90.488MM X 50.01MM W/O SEAL
Part # SBB36
BDI # 516575
Features
Enclosure:
Open
Housing Width - Millimeter:
42.85
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.563
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing