Page 1 of 56

Next

Compare
32212M 90KM1

COMPARE

32212M 90KM1

Description
32212M 90KM1 TAPERED ROLLER BEARING ASSY ; 60MM BORE 110MM OD

TIMKEN

Part # 32212M-90KM1

BDI # 1336916

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Outside Diameter - Millimeter: 110
Bore - Millimeter: 60

Other Features: 1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN: 660690
Assembly Components: X32212M (1) | Y32212M (1)
Basic Number: 32212
Precision Class: Standard

Price Inventory : In stock
$ 77.25 / each QTY
5212CG

COMPARE

5212CG

Description
5212CG ANG CONTACT BALL BEARING ; 60MM BORE 110MM OD 36.5MM WD

SKF

Part # 5212CG

BDI # 662854

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256219
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 155.39 / each QTY
5310CZZ

COMPARE

5310CZZ

Description
5310CZZ ANG CONTACT BALL BEARING ; 50MM BORE 110MM OD 44.4MM WD

SKF

Part # 5310CZZ

BDI # 663015

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256411
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 220.63 / each QTY
1212 ETN9

COMPARE

1212 ETN9

Description
1212 ETN9 SELF ALIGNING BALL BRG ; 60MM BORE 110MM OD 22MM IR WD

SKF

Part # 1212 ETN9

BDI # 1418689

Features

Enclosure: Open
Outer Race Width - Millimeter: 22
Other Features: Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 4.331

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 130.55 / each QTY
NU 1014 ECP

COMPARE

NU 1014 ECP

Description
NU 1014 ECP CYLINDRICAL RLR BRG ; 70MM IDX110MM ODX20MM WD

SKF

Part # NU 1014 ECP

BDI # 1261750

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455374
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 250.53 / each QTY