Features
Component:
Cup
Width - Millimeter:
22.225
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
133.35
Global Part Number GPN:
646402
Precision Class:
Standard
Basic Number:
492A
HM516410-2
Description
HM516410-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # HM516410-2
BDI # 1359170
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
133.35
Other Features:
Heavy Medium Duty
Global Part Number GPN:
647423
Precision Class:
Standard
Basic Number:
HM516410
MR 68
Description
MR 68 NEEDLE ROLLER BEARING ; 4-1/4" BORE 5-1/4" OD 2" WID
Part # 5406800000
BDI # 347251
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23132
Self Aligning:
No
B1U-SD-203
Description
B1U-SD-203 TAPERED ROLLER INSERT BRG ; NON RETURNABLE
Part # 066318
BDI # 245995
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
115.824
Length Thru Bore - Inch:
4.56
Other Features:
Double Row | Special Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01EB300EX
Description
COP.01E B 300 EX CYLINDRICAL ROLLER BRG ; ENCHANCED MEDIUM DUTY 3"
Part # 01EB300EX
BDI # 17115988
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
31.8
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
61.2
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar