32315M-90NM2;32315-90NA1
Description
32315M-90NM2 TAPERED ROLLER BEARING ASSY ; 75MM ID 160MM OD
Part # 32315M-90NM2 ; 32315-90NA1
BDI # 1336957
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Outside Diameter - Millimeter:
160
Bore - Millimeter:
75
Bore - Inch:
2.953
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X32315 (1) | Y32315 (1)
Basic Number:
32315
Precision Class:
Standard
30315M-90KM1
Description
30315-90KA2 TAPERED ROLLER BEARING ASSY ; 75MM BORE 160MM OD
Part # 30315M-90KM1
BDI # 1424392
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Outside Diameter - Millimeter:
160
Bore - Millimeter:
75
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
661561
Assembly Components:
X30315M (1) | Y30315M (1)
Basic Number:
30315
Precision Class:
Standard
LM522510-2
Description
LM522510-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # LM522510-2
BDI # 1425458
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.299
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
159.995
Other Features:
Light Medium Duty
Global Part Number GPN:
648305
Precision Class:
Standard
Basic Number:
LM522510
22218EJW33
Description
22218EJW33 SPHERICAL RLR BRG ; 90MM ID 160MM OD 40MM WD OPEN
Part # 22218EJW33
BDI # 1424219
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22218KEJW33
Description
22218KEJW33 SPHERICAL RLR BRG ; 90MM ID 160MM OD 40MM WD ST CAGE
Part # 22218KEJW33
BDI # 1424222
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing