32022X
Description
32022X TAPERED ROLLER BEARING ASSY ; METRIC 4-8 OD
Part # 32022X-90KB2
BDI # 1336854
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Outside Diameter - Millimeter:
170
Bore - Millimeter:
110
Bore - Inch:
4.331
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X32022X (1) | Y32022X (1)
Basic Number:
32022
Precision Class:
Standard
22219EJW33
Description
22219EJW33 SPHERICAL RLR BRG ; POR 95MM ID 170MM OD 43MM WD OPEN
Part # 22219EJW33
BDI # 1316954
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Outside Diameter - Millimeter:
170
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23022EJW33C3
Description
23022EJW33C3 SPHERICAL RLR BRG ; 110MM ID 170MM OD 45MM WD OPEN
Part # 23022EJW33C3
BDI # 20054521
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22219EJW33C3
Description
22219EJW33C3 SPHERICAL RLR BRG ; 95MM ID 170MM OD 43MM WD SHAFT MOUNT
Part # 22219EJW33C3
BDI # 1316955
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22316EJW33
Description
22316EJW33 SPHERICAL RLR BRG ; 80MM ID 170MM OD 58MM WD ST CAGE
Part # 22316EJW33
BDI # 1424252
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing