Page 1 of 386

Next

Compare
6316LLBC3/EM

COMPARE

6316LLBC3/EM

Description
6316LLBC3/EM DEEP GROOVE BALL BEARING ; 80MM ID 170MM OD 39MM W DOUBLE SEALED

NTN

Part # 6316LLBC3/EM

BDI # 1208790

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 39
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 6.693

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 259304
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6022ZZC3/EM

COMPARE

6022ZZC3/EM

Description
6022ZZC3/EM DEEP GROOVE BALL BEARING ; SINGLE ROW MEDIUM SIZE

NTN

Part # 6022ZZC3/EM

BDI # 17143905

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 28
Other Features: Deep Groove | Shell Alvania Prelubricated
Inch - Metric: Metric
Outside Diameter - Inch: 6.693

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
22316 E/C3

COMPARE

22316 E/C3

Description
22316 E /C3 SPHR ROLLER BRG ; 80MM BORE 170MM OD 58MM WID SHAFT MOUNT

SKF

Part # 22316 E/C3

BDI # 1416353

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.693
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NU 1022 ML/C3

COMPARE

NU 1022 ML/C3

Description
NU 1022 ML /C3 CYLINDRICAL RLR BRG

SKF

Part # NU 1022 ML/C3

BDI # 1416533

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455386
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
6219-2Z/C3

COMPARE

6219-2Z/C3

Description
6219-2Z /C3 DEEP GROOVE BALL BRG

SKF

Part # 6219-2Z/C3

BDI # 1421690

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 32
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 6.693

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1860
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY