Page 1 of 10

Next

Compare
1318

COMPARE

1318

Description
1318 SELF ALIGNING BALL BRG ; 90MM BORE 190MM OD 43MM IR WD

SKF

Part # 1318

BDI # 1265097

Features

Enclosure: Open
Outer Race Width - Millimeter: 43
Other Features: Allowable Misalignment 3 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 7.48

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 691.53 / each QTY
22318 EK

COMPARE

22318 EK

Description
22318 EK SPHR ROLLER BRG ; 90MMX190MMX64MM

SKF

Part # 22318 EK

BDI # 1415292

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.48
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 669.68 / each QTY
6318/C3

COMPARE

6318/C3

Description
6318/C3 DEEP GROOVE BALL BRG ; 90MM BORE 190MM OD 43MM WD SR OPEN

SKF

Part # 6318/C3

BDI # 1416958

Features

Enclosure: Open
Outer Race Width - Millimeter: 43
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.48

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2668
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 378.24 / each QTY
22318 E

COMPARE

22318 E

Description
22318 E SPHR ROLLER BRG ; 90MM BORE 190MM OD 64MM WID SHAFT MOUNT

SKF

Part # 22318 E

BDI # 1415518

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.48
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 695.79 / each QTY
6318 2RSJEM

COMPARE

6318 2RSJEM

Description
6318 2RSJEM DEEP GROOVE BALL BRG ; 90MM BORE 190MM OD 43MM WD

SKF

Part # 6318 2RSJEM

BDI # 1269212

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 43
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.48

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1870
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 509.47 / each QTY