Page 1 of 4

Next

Compare
NU 1028 M/C3

COMPARE

NU 1028 M/C3

Description
NU 1028 M/C3 CYLINDRICAL RLR BRG ; 140MM BORE 210MM OD 33 WID RBEC 1

SKF

Part # NU 1028 M/C3

BDI # 1421632

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455391
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
29324 E

COMPARE

29324 E

Description
29324 E SPHER RLR THRUST BEARING ; 120MM BORE 1 210MM OD 54MM HGT

SKF

Part # 29324 E

BDI # 1418280

Features

Height - Millimeter: 54
Bore 1 - Inch: 4.724
Bore 2 - Millimeter: 154
Height - Inch: 2.126
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : In stock
Loading Price
QTY
23028 CC/C3W33

COMPARE

23028 CC/C3W33

Description
23028 CC/C3W33 SPHR ROLLER BRG ; 140MM BORE 210MM OD 53MM WID SHAFT MOUNT

SKF

Part # 23028 CC/C3W33

BDI # 1418141

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.268
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
32028 X

COMPARE

32028 X

Description
32028 X TAPERED ROLLER BRG ; 140MMX210MMX45MM

SKF

Part # 32028 X

BDI # 1419310

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Outside Diameter - Millimeter: 210
Bore - Millimeter: 140

Bore - Inch: 5.512
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 32028

Price Inventory : In stock
Loading Price
QTY
23028EJW33C3

COMPARE

23028EJW33C3

Description
23028EJW33C3 SPHERICAL RLR BRG ; 140MM ID 210MM OD 53MM WD OPEN

TIMKEN

Part # 23028EJW33C3

BDI # 20054078

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.268
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY