Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
663863
Number of Rows of Rollers:
Single Row
22320EJW33
Description
22320EJW33 SPHERICAL RLR BRG ; 100MM ID 215MM OD
Part # 22320EJW33
BDI # 1424260
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6321-2RS-C3
Description
6321-2RS-C3 DEEP GROOVE BALL BEARING ; SINGLE ROW RADIAL
Part # 6321-2RS-C3
BDI # 27838689
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove | Stamped Pin Cage Type
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6320-RS-C3
Description
6320-RS-C3 DEEP GROOVE BALL BEARING ; NON RETURNABLE 100MM ID 215MM OD 47MM WD
Part # 6320-RS-C3
BDI # 21962581
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
47
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No