Z-572434-ZL

COMPARE

Z-572434-ZL

Description
Z-572434.ZL CYLINDRICAL ROLLER BEARING ; RADIAL CYLINDRICAL ROLLER BEARING

FAG

Part # Z-572434.ZL

BDI # 21490112

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.661
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 1,529.92 / each QTY
23932AXW33C3

COMPARE

23932AXW33C3

Description
23932AXW33C3 SPHERICAL ROLLER BEARING ; 160MM IDX220MM ODX45MM W

NACHI

Part # 23932AXW33C3

BDI # 664468

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.661
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 565.05 / each QTY