Page 1 of 3

Next

Compare
23128 CC/C3W33

COMPARE

23128 CC/C3W33

Description
23128 CC/C3W33 SPHR ROLLER BRG ; 140MM BORE 225MM OD 68MM WID SHAFT MOUNT

SKF

Part # 23128 CC/C3W33

BDI # 1418190

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,010.21 / each QTY
32030 X

COMPARE

32030 X

Description
32030 X TAPERED ROLLER BRG ; 150MM IDX225MM ODX48MM WD SGL ROW

SKF

Part # 32030 X

BDI # 1419311

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Outside Diameter - Millimeter: 225
Bore - Millimeter: 150

Bore - Inch: 5.906
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: X32030 (1) | Y32030 (1)
Basic Number: 32030
Precision Class: Standard

Price Inventory : In stock
$ 728.20 / each QTY
24030 CC/C3W33

COMPARE

24030 CC/C3W33

Description
24030 CC/C3W33 SPHR ROLLER BRG ; 150MMX225MMX75MM

SKF

Part # 24030 CC/C3W33

BDI # 1419840

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,421.65 / each QTY
23030EMW33C3

COMPARE

23030EMW33C3

Description
23030EMW33C3 SPHR RLR BRG ; 150MMX225MMX56MM RND BORE

NTN

Part # 23030EMW33C3

BDI # 1199494

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 802.80 / each QTY
6030MC3

COMPARE

6030MC3

Description
6030MC3 DEEP GROOVE BALL BEARING ; 150MM BOREX225MM ODX35MM W 1-ROW

NSK

Part # 6030MC3

BDI # 17757825

Features

Enclosure: Open
Outer Race Width - Millimeter: 35
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 8.858

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5517
Cage Material: Bronze
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 643.45 / each QTY