3212 A-2RS1
Description
3212 A-2RS1 ANG CONTACT BALL BEARING ; 60MM BORE 110MM OD 36.5MM WD DR 2 SEALS
Part # 3212 A-2RS1
BDI # 1417957
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6316 2RSJEM
Description
6316 2RSJEM DEEP GROOVE BALL BRG ; 80MM BORE 170MM OD 39MM WD 2-SEALS
Part # 6316 2RSJEM
BDI # 21988013
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
39
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262978
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6212 2RSJEM
Description
6212 2RSJEM DEEP GROOVE BALL BRG ; 60MM BORE 110MM OD 22MM WD 2-SEALS
Part # 6212 2RSJEM
BDI # 21988015
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2351
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6213 2RSJEM
Description
6213 2RSJEM DEEP GROOVE BALL BRG ; 65MM BORE 120MM OD 23MM WD 2-SEALS
Part # 6213 2RSJEM
BDI # 21988017
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2352
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6214 2RSJEM
Description
6214 2RSJEM DEEP GROOVE BALL BRG ; 70MM BORE 125MM OD 24MM WD 2-SEALS
Part # 6214 2RSJEM
BDI # 21988019
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2364
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No