S1U-DI-203R

COMPARE

S1U-DI-203R

Description
S1U-DI-203R DBL INTERLOCK BRG ; 2-3/16" BORE

DODGE

Part # 023518

BDI # 241015

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.63
Length Thru Bore - Millimeter: 95.25
Length Thru Bore - Inch: 3.75
Other Features: Double Row | Double Interlock | With Set Screw | 4.5" Machine Side Outside Diameter

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY
UC214-43

COMPARE

UC214-43

Description
UC214-43 INSERT BEARING ; 2.6875" BORE SET SCREW COLLAR LOCKING

AMI BEARINGS

Part # UC214-43

BDI # 107269

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 29
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric: Inch

Outside Diameter - Inch: 4.921
Length Thru Bore - Millimeter: 74.6
Outer Race Profile: Spherical
Global Part Number GPN: 560180
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
CU328

COMPARE

CU328

Description
CU328 CARTRIDGE BLOCK BALL BEARING ; 1-3/4" BORE 4-19/32" OD 1-27/32" HSG WID

LINKBELT

Part # 10442341

BDI # 575080

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.594
Length Thru Bore - Millimeter: 65.888
Length Thru Bore - Inch: 2.594
Other Features: Single Row | Heavy Duty | Wide Inner Race | Spring Locking | Single Set Screw | Steel Clad Seal

Housing Style: Cartridge Unit
Housing Material: Steel
Mounting Method: Concentric Collar
Rolling Element: Ball Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY