6213-2Z/VA208
Description
6213-2Z/VA208 DEEP GROOVE BALL BRG ; 65MMX120MMX23MM SR 2 MTL SHL
Part # 6213-2Z/VA208
BDI # 1260007
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove | Extreme Temperature Variant
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Graphite
Internal Clearance:
C0-Medium
Internal Special Features:
Segmented Cage
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
2521
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
33287-90110
Description
33287-90110 TAPERED ROLLER BEARING ; METRIC 2TS ASSY 4-8 OD
Part # 33287-90110
BDI # 1337174
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Outside Diameter - Millimeter:
117.475
Bore - Millimeter:
73.025
Other Features:
2 Single Cone | 2 Single Cup
Global Part Number GPN:
661574
Assembly Components:
33287 (2) | 33462 (2) | Y5S-33462 (1)
Basic Number:
33287
Precision Class:
Standard
NA33889SW-90042
Description
NA33889SW-90042 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 2" BORE 4-3/4" OD
Part # NA33889SW-90042
BDI # 1367299
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Bore - Millimeter:
50.8
Other Features:
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Global Part Number GPN:
658553
Assembly Components:
NA33889-SW (2) | K103272 (1) | K100826 (2)
Basic Number:
NA33889
Precision Class:
Standard
21311 E
Description
21311 E SPHR ROLLER BRG ; 55MM BORE 120MM OD 29MM WID SHAFT MOUNT
Part # 21311 E
BDI # 1421588
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing