Page 1 of 10

Next

Compare
NA33889SW-90042

COMPARE

NA33889SW-90042

Description
NA33889SW-90042 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 2" BORE 4-3/4" OD

TIMKEN

Part # NA33889SW-90042

BDI # 1367299

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Outside Diameter - Millimeter: 120.65
Bore - Millimeter: 50.8

Other Features: 2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Global Part Number GPN: 658553
Assembly Components: NA33889-SW (2) | K103272 (1) | K100826 (2)
Basic Number: NA33889
Precision Class: Standard

Price Inventory : In stock
$ 1,466.53 / each QTY
21311 E

COMPARE

21311 E

Description
21311 E SPHR ROLLER BRG ; 55MM BORE 120MM OD 29MM WID SHAFT MOUNT

SKF

Part # 21311 E

BDI # 1421588

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 227.99 / each QTY
22213 EK/C3

COMPARE

22213 EK/C3

Description
22213 EK/C3 SPHR ROLLER BRG ; 65MM BORE 120MM OD 31MM WID

SKF

Part # 22213 EK/C3

BDI # 1417082

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 205.07 / each QTY
JM714210-2

COMPARE

JM714210-2

Description
JM714210-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # JM714210-2

BDI # 1360796

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 120
Other Features: Medium Duty
Global Part Number GPN: 647653
Precision Class: Standard
Basic Number: JM714210

Price Inventory : In stock
$ 35.31 / each QTY
30311-90KA3;30311M-90KM1

COMPARE

30311-90KA3;30311M-90KM1

Description
30311M-90KM1 TAPERED ROLLER BEARING ASSY ; 80MM ID X 37MM CONE WD X 29MM CUP WD

TIMKEN

Part # 30311-90KM1

BDI # 1424388

Features

Component: Assembly
Flange Outside Diameter - Millimeter: 127
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Flange Outside Diameter - Inch: 5

Outside Diameter - Millimeter: 120
Other Features: 1 Single Cone | 1 Single Cup | Flanged Outer Race
Assembly Components: X30311-K0N01 (1) | Y30311R-K0N01 (1)
Basic Number: 30311
Precision Class: Standard

Price Inventory : In stock
$ 105.55 / each QTY