Features
Enclosure:
Open
Outer Race Width - Millimeter:
31
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
6017 JEM
Description
6017 JEM DEEP GROOVE BALL BRG ; SR 85MMX130MMX22MM OPEN
Part # 6017 JEM
BDI # 21480004
Features
Enclosure:
Open
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2452
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22214EJW33C3
Description
22214EJW33C3 SPHERICAL RLR BRG ; 70MM ID 125MM OD 31MM WD OPEN
Part # 22214EJW33C3
BDI # 1316916
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
H414210B-2
Description
H414210B-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # H414210B-2
BDI # 1356974
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
143.637
Inch - Metric:
Inch
Outside Diameter - Inch:
5.375
Flange Outside Diameter - Inch:
5.655
Outside Diameter - Millimeter:
136.525
Other Features:
Heavy Duty | Flanged OD | With Keyway or Slot
Global Part Number GPN:
649933
Precision Class:
Standard
Basic Number:
H414210B
2313/C3
Description
2313/C3 SELF ALIGNING BALL BRG ; 65MM BORE 140MM OD 48MM IR WD
Part # 2313/C3
BDI # 1418214
Features
Enclosure:
Open
Outer Race Width - Millimeter:
48
Other Features:
Allowable Misalignment 3 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing