Page 1 of 46

Next

Compare
6312-2RS1/C3W64

COMPARE

6312-2RS1/C3W64

Description
6312-2RS1/C3W64 DEEP GROOVE BALL BRG ; 60MM BORE 130MM OD 31MM WD SR 2 SEAL

SKF

Part # 6312-2RS1/C3W64

BDI # 1261411

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 31
Other Features: Deep Groove | NBR Seal | Standard Synthetic Base Oil
Inch - Metric: Metric
Outside Diameter - Inch: 5.118

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 260.77 / each QTY
JM716649-90N01

COMPARE

JM716649-90N01

Description
JM716649-90N01 TAPERED ROLLER BRG ASSY ; TWO-SINGLE-ROW 4-8 OD

TIMKEN

Part # JM716649-90N01

BDI # 1360843

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Outside Diameter - Millimeter: 130
Bore - Millimeter: 85

Other Features: 2 Single Cone | 2 Single Cup
Global Part Number GPN: 654758
Assembly Components: JM716649 (2) | JM716610 (2) | M716610ES (1) | M716649XS (1)
Basic Number: JM716649
Precision Class: Standard

Price Inventory : In stock
$ 264.61 / each QTY
DU-DI-207R

COMPARE

DU-DI-207R

Description
DU-DI-207R TAPERED RLR INSERT BRG ; NON RETURNABLE

DODGE

Part # 023491

BDI # 240988

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.16
Length Thru Bore - Millimeter: 101.6
Length Thru Bore - Inch: 4
Other Features: Double Row | Double Interlock | With Set Screw

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : In stock
$ 800.16 / each QTY
2215 ETN9

COMPARE

2215 ETN9

Description
2215 ETN9 SELF ALIGNING BALL BRG

SKF

Part # 2215 ETN9

BDI # 1421724

Features

Enclosure: Open
Outer Race Width - Millimeter: 31
Other Features: Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 5.118

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 352.23 / each QTY
INS-IP-215R

COMPARE

INS-IP-215R

Description
INS-IP-215R INSERT BEARING ; 2-15/16"B NARROW IR

DODGE

Part # 070899

BDI # 247411

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 32.537
Other Features: Double Row | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 5.118
Length Thru Bore - Millimeter: 88.9
Outer Race Profile: Spherical
Global Part Number GPN: 561015
Mounting Method: Tapered Adapter Sleeve

Price Inventory : In stock
$ 636.57 / each QTY