632B-2;632B-20024
Description
632B-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 632B-2
BDI # 1348283
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
143.561
Inch - Metric:
Inch
Outside Diameter - Inch:
5.375
Flange Outside Diameter - Inch:
5.652
Outside Diameter - Millimeter:
136.525
Other Features:
Flanged OD | With Keyway or Slot
Global Part Number GPN:
646621
Precision Class:
Standard
Basic Number:
632B
SET411-900SA
Description
SET411-900SA TPD RLR MULTI-BRNG KIT ; 3.25" BORE X 5.25" OD
Part # SET411-2
BDI # 1373093
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Bore - Millimeter:
82.55
Bore - Inch:
3.25
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
47686 (1) | 47620 (1)
Basic Number:
47686
Precision Class:
Standard
2313/C3
Description
2313/C3 SELF ALIGNING BALL BRG ; 65MM BORE 140MM OD 48MM IR WD
Part # 2313/C3
BDI # 1418214
Features
Enclosure:
Open
Outer Race Width - Millimeter:
48
Other Features:
Allowable Misalignment 3 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
T302W-904A1
Description
T302W-904A1 THRUST TAPERED RLR BEARING ; 3.01" BORE 1 5-1/4" OD 1-3/8" HGT
Part # T302W-904A1
BDI # 1425601
Features
Height - Millimeter:
34.925
Bore 1 - Inch:
3.01
Bore 2 - Millimeter:
76.454
Height - Inch:
1.375
Bore 2 - Inch:
3.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Other Features:
Single Row | Oil Holes in Retainer | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
JL819310-2
Description
JL819310-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # JL819310-2
BDI # 1425281
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
135
Other Features:
Light Duty
Global Part Number GPN:
649907
Precision Class:
Standard
Basic Number:
JL819310