7216 BECBM
Description
7216 BECBM ANG CONTACT BALL BRG ; 80MM BORE 140MM OD 26MM WD
Part # 7216 BECBM
BDI # 1418772
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257681
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
22313 EK/C3
Description
22313 EK/C3 SPHR ROLLER BRG ; 65MM BORE 140MM OD 48MM WID
Part # 22313 EK/C3
BDI # 1418917
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
493D-2
Description
493D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 5-3/8" OD 2-1/8" WID
Part # 493D-2
BDI # 1345384
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
136.525
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
648160
Precision Class:
Standard
Basic Number:
493
22216 EK/C4
Description
22216 EK/C4 SPHR ROLLER BRG ; 80MM BORE 140MM OD 33MM WID
Part # 22216 EK/C4
BDI # 1265803
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
8313
Description
8313 ANG CONTACT BALL BRG ; 65MM BORE 140MM OD 66MM WD SGL ROW
Part # 8313
BDI # 663245
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
254745
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)