618/8H-2RS
Description
618/8H-2RS DEEP GROOVE BALL BEARING ; NON-RETURNABLE 8MM ID 16MM OD 4MM WD
Part # 618/8H-2RS
BDI # 24619971
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
F5DD;F5DD Z1 FS50000
Description
F5DD ; F5DD Z1 FS50000 BALL BEARING ; 0.3125IN X 0.6882IN X 0.25IN
Part # F5DD Z1 FS50000
BDI # 1355992
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5.74
Other Features:
Tapered Outside Diameter | 0.75" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.669
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
625-ZZC3
Description
625-ZZ-C3 DEEP GROOVE BALL BEARING ; 5MM ID 16MMOD 5MM WD 2 SHIELDS 10EA/PAK
Part # 625-ZZ-C3
BDI # 1348117
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.669
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No