Page 1 of 25

Next

Compare
22317 EK

COMPARE

22317 EK

Description
22317 EK SPHR ROLLER BRG ; 85MM BORE 180MM OD 60MM WID

SKF

Part # 22317 EK

BDI # 1415778

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 564.09 / each QTY
7317 BECBM

COMPARE

7317 BECBM

Description
7317 BECBM ANG CONTACT BALL BRG ; 85MM BORE 180MM OD 41MM WD

SKF

Part # 7317 BECBM

BDI # 1420841

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257510
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 544.15 / each QTY
INS-IP-315R

COMPARE

INS-IP-315R

Description
INS-IP-315R INSERT BEARING ; 3-15/16"B NARROW IR

DODGE

Part # 070906

BDI # 247418

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 47.625
Other Features: Double Row | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 7.087
Length Thru Bore - Millimeter: 119.456
Outer Race Profile: Spherical
Global Part Number GPN: 561029
Mounting Method: Tapered Adapter Sleeve

Price Inventory : In stock
$ 1,314.99 / each QTY
BRG22220K.C3

COMPARE

BRG22220K.C3

Description
BRG22220K.C3 SPHERICAL ROLLER BRG ; 3-7/16" BORE

DODGE

Part # 422009

BDI # 278896

Features

Inner Race Profile: Standard Inner Ring
Snap Ring: No
Rolling Element: Spherical Roller Bearing
Outer Race Width - Millimeter: 46
Other Features: Double Row | Solid Ring | C3 Clearance

Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Length Thru Bore - Millimeter: 46
Outer Race Profile: Cylindrical
Mounting Method: Tapered Adapter Sleeve

Price Inventory : In stock
$ 526.40 / each QTY
6024/C3

COMPARE

6024/C3

Description
6024/C3 DEEP GROOVE BALL BRG

SKF

Part # 6024/C3

BDI # 1418702

Features

Enclosure: Open
Outer Race Width - Millimeter: 28
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.087

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 559851
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 323.23 / each QTY