NU222-E-XL-M1-C3

COMPARE

NU222-E-XL-M1-C3

Description
NU222-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; 110MM X 200MM X 38MM

FAG

Part # NU222-E-XL-M1-C3

BDI # 1163907

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448879
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 828.16 / each QTY