Page 1 of 21

Next

Compare
32026 X

COMPARE

32026 X

Description
32026 X TAPERED ROLLER BRG ; 130MMX200MMX45MM

SKF

Part # 32026 X

BDI # 1419309

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Outside Diameter - Millimeter: 200
Bore - Millimeter: 130

Bore - Inch: 5.118
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 32026

Price Inventory : In stock
$ 404.44 / each QTY
6222 M/C3VL0241

COMPARE

6222 M/C3VL0241

Description
6222 M/C3VL0241 DEEP GROOVE BALL BRG ; 110MM BORE 200MM OD 38MM WD SR OPEN

SKF

Part # 6222 M/C3VL0241

BDI # 1261323

Features

Enclosure: Open
Outer Race Width - Millimeter: 38
Other Features: Deep Groove | VL0241 Aluminum Oxide Coated External Surfaces
Inch - Metric: Metric
Outside Diameter - Inch: 7.874

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: Electrical Insulation On Outer Ring
Snap Ring: No

Price Inventory : In stock
$ 1,636.72 / each QTY
NU 222 ECM/C3

COMPARE

NU 222 ECM/C3

Description
NU 222 ECM/C3 CYLINDRICAL RLR BRG ; 110MM BORE 200MM OD 38 WID RBEC 1

SKF

Part # NU 222 ECM/C3

BDI # 1418663

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455583
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 879.72 / each QTY
23124 CC/C3W33

COMPARE

23124 CC/C3W33

Description
23124 CC/C3W33 SPHR ROLLER BRG ; 120MM BORE 200MM OD 62MM WID SHAFT MOUNT

SKF

Part # 23124 CC/C3W33

BDI # 1418950

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 764.79 / each QTY
24026 CC/C3W33

COMPARE

24026 CC/C3W33

Description
24026 CC/C3W33 SPHR ROLLER BRG ; 130MM IDX200MM ODX69MM WID

SKF

Part # 24026 CC/C3W33

BDI # 1267256

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,001.40 / each QTY