Page 1 of 43

Next

Compare
932B-2

COMPARE

932B-2

Description
932B-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 8-3/8" OD 2-1/8" WD

TIMKEN

Part # 932B-2

BDI # 1352501

Features

Component: Cup
Flange Outside Diameter - Millimeter: 223.749
Inch - Metric: Inch
Outside Diameter - Inch: 8.375
Flange Outside Diameter - Inch: 8.809

Outside Diameter - Millimeter: 212.725
Other Features: Flanged OD | With Keyway or Slot
Global Part Number GPN: 649710
Precision Class: Standard
Basic Number: 932B

Price Inventory : In stock
$ 788.33 / each QTY
22320 EK

COMPARE

22320 EK

Description
22320 EK SPHR ROLLER BRG

SKF

Part # 22320 EK

BDI # 1415640

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 822.63 / each QTY
23222 CC/C3W33

COMPARE

23222 CC/C3W33

Description
23222 CC/C3W33 SPHR ROLLER BRG ; 110MM BORE 200MM OD 69MM WID SHAFT MOUNT

SKF

Part # 23222 CC/C3W33

BDI # 1418145

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 799.12 / each QTY
22222EJW33

COMPARE

22222EJW33

Description
22222EJW33 SPHERICAL RLR BRG ; 110MM ID 200MM OD 53MM WD STEEL CAGE

TIMKEN

Part # 22222EJW33

BDI # 1424230

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 685.09 / each QTY
32026 X

COMPARE

32026 X

Description
32026 X TAPERED ROLLER BRG ; 130MMX200MMX45MM

SKF

Part # 32026 X

BDI # 1419309

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Outside Diameter - Millimeter: 200
Bore - Millimeter: 130

Bore - Inch: 5.118
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 32026

Price Inventory : In stock
$ 404.44 / each QTY