932B-2
Description
932B-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 8-3/8" OD 2-1/8" WD
Part # 932B-2
BDI # 1352501
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
223.749
Inch - Metric:
Inch
Outside Diameter - Inch:
8.375
Flange Outside Diameter - Inch:
8.809
Outside Diameter - Millimeter:
212.725
Other Features:
Flanged OD | With Keyway or Slot
Global Part Number GPN:
649710
Precision Class:
Standard
Basic Number:
932B
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Bore - Millimeter:
130
Bore - Inch:
5.118
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
32026
24030 CC/C3W33
Description
24030 CC/C3W33 SPHR ROLLER BRG ; 150MMX225MMX75MM
Part # 24030 CC/C3W33
BDI # 1419840
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
HM129848-90278
Description
HM129848-90278 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS E
Part # HM129848-90278
BDI # 1358173
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
8.688
Outside Diameter - Millimeter:
220.675
Bore - Millimeter:
144.45
Other Features:
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Global Part Number GPN:
660512
Assembly Components:
HM129848 (2) | HM129814D (1) | HM129848XA (1) | K85508 (2) | K86861 (2)
Basic Number:
HM129848
Precision Class:
Standard
6222 M/C3VL0241
Description
6222 M/C3VL0241 DEEP GROOVE BALL BRG ; 110MM BORE 200MM OD 38MM WD SR OPEN
Part # 6222 M/C3VL0241
BDI # 1261323
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove | VL0241 Aluminum Oxide Coated External Surfaces
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
Electrical Insulation On Outer Ring
Snap Ring:
No