Page 1 of 6

Next

Compare
LM330410-2

COMPARE

LM330410-2

Description
LM330410-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # LM330410-2

BDI # 1364347

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 8
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 203.2
Other Features: Light Medium Duty
Global Part Number GPN: 649510
Precision Class: Standard
Basic Number: LM330410

Price Inventory : In stock
$ 588.12 / each QTY
NU 1028 M/C3

COMPARE

NU 1028 M/C3

Description
NU 1028 M/C3 CYLINDRICAL RLR BRG ; 140MM BORE 210MM OD 33 WID RBEC 1

SKF

Part # NU 1028 M/C3

BDI # 1421632

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455391
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 1,324.07 / each QTY
29324 E

COMPARE

29324 E

Description
29324 E SPHER RLR THRUST BEARING ; 120MM BORE 1 210MM OD 54MM HGT

SKF

Part # 29324 E

BDI # 1418280

Features

Height - Millimeter: 54
Bore 1 - Inch: 4.724
Bore 2 - Millimeter: 154
Height - Inch: 2.126
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : In stock
$ 1,736.55 / each QTY
792-2

COMPARE

792-2

Description
792-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 8-1/8" OD 1-3/8" WD

TIMKEN

Part # 792-2

BDI # 1351320

Features

Component: Cup
Width - Millimeter: 34.925
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 8.125

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 206.375
Global Part Number GPN: 648339
Precision Class: Standard
Basic Number: 792

Price Inventory : In stock
$ 203.28 / each QTY
23028 CC/C3W33

COMPARE

23028 CC/C3W33

Description
23028 CC/C3W33 SPHR ROLLER BRG ; 140MM BORE 210MM OD 53MM WID SHAFT MOUNT

SKF

Part # 23028 CC/C3W33

BDI # 1418141

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.268
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 857.83 / each QTY