AA-1407-4
Description
AA-1407-4 PLAIN BEARING ; 1.25"X1.438"X1.25" SINTERED BRNZ
Part # 101621
BDI # 521896
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.438
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.441
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Global Part Number GPN:
487827
EF-101616
Description
EF-101616 PLAIN BEARING ; 0.627"X1.004"X1"X1-1/4"X3/16"
Part # 202048
BDI # 524021
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
1
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.004
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
15.875
Global Part Number GPN:
490183
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4135
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
B-1618-8
Description
B-1618-8 PLAIN BEARING ; 1.003"X1.128"X1" PWDR MTL BRNZ
Part # 301277
BDI # 524389
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.125
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.128
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Global Part Number GPN:
488932
SB 22204 C3 W33 SS
Description
SB 22204 C3 W33 SS SPHERICAL ROLLER BRG ; 20MMX47MMX18MM
Part # 0304066000
BDI # 344191
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing