HH923649-99401
Description
HH923649-99401 TPD RLR MULTI-BRNG KIT ; 4-8 OD
Part # HH923649-99401
BDI # 24625413
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
9.875
Outside Diameter - Millimeter:
250.825
Bore - Millimeter:
101.6
Bore - Inch:
4
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage Material | Indirect Mounting
Assembly Components:
HH923649 (1) | HH923610 (1)
Basic Number:
HH923649
Precision Class:
Standard
23130EJW33
Description
23130EJW33 SPHERICAL RLR BRG ; 150MM ID 250MM OD 80MM WD
Part # 23130EJW33
BDI # 21964044
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
30228M-90KM1
Description
30228M-90KM1 TAPERED ROLLER BEARING ASSY ; METRIC 8-12 OD
Part # 30228M-90KM1
BDI # 1336429
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Outside Diameter - Millimeter:
250
Bore - Millimeter:
140
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
661188
Assembly Components:
X30228M (1) | Y30228M (1)
Basic Number:
30228
Precision Class:
Standard
22228EJW33
Description
22228 EJW33 SPHERICAL RLR BRG ; 140MM ID 250MM OD 68MM WD
Part # 22228EJW33
BDI # 1478912
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22228EJW33C3
Description
22228EJW33C3 SPHERICAL RLR BRG ; 140MM ID 250MM OD 68MM WD
Part # 22228EJW33C3
BDI # 22316409
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing