Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 632

Next

Compare
NU324-E-XL-TVP2-C3

COMPARE

NU324-E-XL-TVP2-C3

Description
NU 324 ETVP2/C3 ; NU 324 ETVP2/C3 FAG

FAG

Part # NU324-E-TVP2-C3

BDI # 1411384

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449165
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
SL192324-TB-XL-BR

COMPARE

SL192324-TB-XL-BR

Description
SL19 2324

INA

Part # 057243190-0000

BDI # 1412450

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Inner Ring - One Side
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NU 228 E/8/M2/P53      STY

COMPARE

NU 228 E/8/M2/P53 STY

Description
NU 228 E/8/M2/P53 STY

STEYR BEARINGS

Part # NU 228 E/8/M2/P53 STY

BDI # 1464149

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
22324EMW33

COMPARE

22324EMW33

Description
22324EMW33 ; SPHERICAL ROLLER BEARING

RHP BEARING

Part # 22324EMW33

BDI # 17762075

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 10.236
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NU228-E-XL-M1-C3

COMPARE

NU228-E-XL-M1-C3

Description
NU 228 M1 C3

FAG

Part # 016738934-0030

BDI # 1411359

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448926
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY