6036 M/C4
Description
6036 M/C4 DEEP GROOVE BALL BRG ; 180MM BORE 280MM OD 46MM WD SR OPEN
Part # 6036 M/C4
BDI # 1255488
Features
Enclosure:
Open
Outer Race Width - Millimeter:
46
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No
NJ326EMAC4
Description
NJ326EMAC4 CYLINDRICAL ROLLER BRG ; 130MM ID X 280MM OD X 58MM WD
Part # NJ326EMAC4
BDI # 1367963
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
7230 BCBM
Description
7230 BCBM ANG CONTACT BALL BRG ; 150MM BORE 270MM OD 45MM WD
Part # 7230 BCBM
BDI # 1415169
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257646
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
HM136948-90226
Description
HM136948-90226 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS G
Part # HM136948-90226
BDI # 1358362
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
10.875
Outside Diameter - Millimeter:
276.225
Bore - Millimeter:
177.8
Other Features:
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Global Part Number GPN:
658724
Assembly Components:
HM136948 (2) | HM136916XD (1) | HM136948XA (1) | K147767 (2) | K96501 (2)
Basic Number:
HM136948
Precision Class:
Standard
QJ 232 N2MA
Description
QJ 232 N2MA ANG CONTACT BALL BRG ; 160MM BORE 290MM OD 48MM WD
Part # QJ 232 N2MA
BDI # 1421025
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
257374
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)