29430 E
Description
29430 E SPHR ROLLER THRUST BRG ; 150MM BORE 1 300MM OD 90MM HGT
Part # 29430 E
BDI # 1418298
Features
Height - Millimeter:
90
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
207.5
Height - Inch:
3.543
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
22234 CCK/W33
Description
22234 CCK/W33 SPHR ROLLER BRG ; 170MM BORE 310MM OD 86MM WID
Part # 22234 CCK/W33
BDI # 1418117
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
M241547-90070
Description
M241547-90070 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS EE
Part # M241547-90070
BDI # 1365710
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
11.875
Outside Diameter - Millimeter:
301.625
Bore - Millimeter:
203.2
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty
Global Part Number GPN:
660322
Assembly Components:
M241547 (2) | M241513D (1) | M241547XA (1) | K504073 (2) | K504074 (2)
Basic Number:
M241547
Precision Class:
Standard
H238110-2
Description
H238110-2 TAPERED ROLLER BEARING CUP ; PRECISION 12-1/4" OD 2-9/16" WD
Part # H238110-2
BDI # 1356689
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
311.15
Other Features:
Heavy Duty
Global Part Number GPN:
648719
Precision Class:
Standard
Basic Number:
H238110
HH932145-90044
Description
HH932145-90044 TAPERED ROLLER BRG ASSY ; TWO-1-ROW 8-12OD
Part # HH932145-90044
BDI # 1357878
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
12
Outside Diameter - Millimeter:
304.8
Bore - Millimeter:
146.05
Other Features:
2 Single Cone | 2 Single Cup | Heavier Duty
Global Part Number GPN:
655730
Assembly Components:
HH932145 (2) | HH932110 (2) | HH932110EB (1) | HH932145XA (1)
Basic Number:
HH932145
Precision Class:
Standard