M244249-903C1
Description
M244249-903C1 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Part # M244249-903C1
BDI # 1365764
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
12.375
Outside Diameter - Millimeter:
314.325
Bore - Millimeter:
220.675
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
661729
Assembly Components:
M244249 (2) | M244210CD (1) | M244249XA (1)
Basic Number:
M244249
Precision Class:
Standard
29820-2
Description
29820-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 12.755" OD 5/8" WD
Part # 29820-2
BDI # 1333530
Features
Component:
Cup
Width - Millimeter:
15.875
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
323.85
Global Part Number GPN:
646942
Precision Class:
Standard
Basic Number:
29820
H936310-2
Description
H936310-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 13" OD 2-1/8" WD
Part # H936310-2
BDI # 1357237
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
13
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
330.2
Other Features:
Heavy Duty
Global Part Number GPN:
647589
Precision Class:
Standard
Basic Number:
H936310
Features
Component:
Cup
Width - Millimeter:
36.525
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.875
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
327.025
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
8520
22330 CC/C3W33
Description
22330 CC/C3W33 SPHR ROLLER BRG ; 150MM BORE 320MM OD 108MM WID
Part # 22330 CC/C3W33
BDI # 1418109
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing