Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 185

Next

Compare
NJG 2330 VH/C3

COMPARE

NJG 2330 VH/C3

Description
NOT AVAILABLE IN US

SKF

Part # NJG 2330 VH/C3

BDI # 1269319

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Inner Ring - One Side
Other Features: Full Complement | 1 Rib Inner Ring | 2 Rib Outer Ring
Global Part Number GPN: 455282
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NU236EM

COMPARE

NU236EM

Description
NU236EM CYLINDRICAL ROLLER BEARING ; 180MM BOREX320MM ODX52MM W 1-ROW

NSK

Part # NU236EM

BDI # 1192473

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
23236 CCK/W33

COMPARE

23236 CCK/W33

Description
23236 CCK/W33 SPHR ROLLER BRG

SKF

Part # 23236 CCK/W33

BDI # 1265947

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
32236-90KA1

COMPARE

32236-90KA1

Description
32236-90KA1

TIMKEN

Part # 32236-90KA1

BDI # 20353173

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Outside Diameter - Millimeter: 320
Bore - Millimeter: 180

Bore - Inch: 7.087
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: X32236 (1) | Y32236 (1)
Basic Number: 32236
Precision Class: Standard

Price Inventory : Request a quotation
Loading Price
QTY
NU 236 ECML

COMPARE

NU 236 ECML

Description
NU 236 ECML CYLINDRICAL RLR BRG

SKF

Part # NU 236 ECML

BDI # 1305317

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY