Page 1 of 3

Next

Compare
SET809-900SA

COMPARE

SET809-900SA

Description
SET809-900SA TAPERED ROLLER BEARING ASSY ; 2-ROW 12-18 OD

TIMKEN

Part # SET809-2

BDI # 1373215

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 13.69
Outside Diameter - Millimeter: 347.726
Bore - Millimeter: 254

Bore - Inch: 10
Other Features: 2 Single Cone | 1 Double Cup
Assembly Components: LM249747NW (2) | LM249710CD (1)
Basic Number: SET809
Precision Class: Standard

Price Inventory : In stock
$ 4,570.37 / each QTY
22238EJW33C3

COMPARE

22238EJW33C3

Description
22238EJW33C3 SPHERICAL RLR BRG ; 190MM ID 340MM OD 92MM WD

TIMKEN

Part # 22238EJW33C3

BDI # 21964610

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 2,315.95 / each QTY
22238 CCK/C3W33

COMPARE

22238 CCK/C3W33

Description
22238 CCK/C3W33 SPHR ROLLER BRG ; 190MM BORE 340MM OD 92MM WID

SKF

Part # 22238 CCK/C3W33

BDI # 1418123

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 2,309.85 / each QTY
22332 CCK/W33

COMPARE

22332 CCK/W33

Description
22332 CCK/W33 SPHR ROLLER BRG

SKF

Part # 22332 CCK/W33

BDI # 1418163

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 2,775.23 / each QTY
QJ 332 N2MA/C3

COMPARE

QJ 332 N2MA/C3

Description
QJ 332 N2MA/C3 ANG CONTACT BALL BRG

SKF

Part # QJ 332 N2MA/C3

BDI # 1262524

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 2,447.68 / each QTY