Page 1 of 4

Next

Compare
M249710-2

COMPARE

M249710-2

Description
M249710-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 14-1/8" OD 2-1/8" WD

TIMKEN

Part # M249710-2

BDI # 1365812

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 14.125
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 358.775
Other Features: Medium Duty
Global Part Number GPN: 647629
Precision Class: Standard
Basic Number: M249710

Price Inventory : In stock
$ 811.51 / each QTY
LM451310-2

COMPARE

LM451310-2

Description
LM451310-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 14" OD 1-3/4" WD

TIMKEN

Part # LM451310-2

BDI # 1364410

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 14
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 355.6
Other Features: Light Medium Duty
Global Part Number GPN: 649941
Precision Class: Standard
Basic Number: LM451310

Price Inventory : In stock
$ 625.47 / each QTY
23048 CCK/C3W33

COMPARE

23048 CCK/C3W33

Description
23048 CCK/C3W33 SPHR ROLLER BRG ; 240MM BORE 360MM OD 92MM WID

SKF

Part # 23048 CCK/C3W33

BDI # 1418187

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 2,700.40 / each QTY
96140-2

COMPARE

96140-2

Description
96140-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 14" OD 1-7/8" WD

TIMKEN

Part # 96140-2

BDI # 1352998

Features

Component: Cup
Width - Millimeter: 47.625
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 14

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 355.6
Global Part Number GPN: 648849
Precision Class: Standard
Basic Number: 96140

Price Inventory : In stock
$ 963.99 / each QTY
23952 CCK/C4W33

COMPARE

23952 CCK/C4W33

Description
23952 CCK/C4W33 SPHR ROLLER BRG ; 260MMX360MMX75MM

SKF

Part # 23952 CCK/C4W33

BDI # 1267628

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 4,263.35 / each QTY