5203KYY2
Description
5203KYY2 ANGULAR CONTACT BALL BRG ; 15.875MM ID 40MM OD 39MM WD DR 2 SEAL
Part # 5203KYY2
BDI # 1345773
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Other Features:
43.94MM Wide Inner Width
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
YA010RR
Description
YA010RR INSERT BEARING ; 5/8" BORE NARROW IR 0.512" OR WID
Part # YA010RR
BDI # 1375348
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
13
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
23.825
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
203KDDG
Description
203KDDG DEEP GROOVE BALL BEARING ; 17MM ID 40MM OD 12MM WD
Part # 203KDDG
BDI # 1311906
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Conrad | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1270
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
RA008RRB
Description
RA008RRB INSERT BEARING ; 1/5" BORE NARROW IR 1.575" OD
Part # RA008RRB
BDI # 1371264
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
28.58
Outer Race Profile:
Spherical
Global Part Number GPN:
561633
Mounting Method:
Eccentric Collar
P203PP
Description
P203PP DEEP GROOVE BALL BEARING ; 17MM ID 40MM OD 12MM WD SR 2 SEALS
Part # P203PP
BDI # 1369401
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1275
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No