22336EJW33
Description
22336EJW33 SPHERICAL RLR BRG ; 180MM ID 380MM OD 126MM WD
Part # 22336EJW33
BDI # 21723373
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
EE275105-902A2
Description
EE275105-902A2 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Part # EE275105-902A2
BDI # 1354993
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
15.5
Outside Diameter - Millimeter:
393.7
Bore - Millimeter:
266.7
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
659876
Assembly Components:
EE275105 (2) | 275156CD (1) | X1S-275105 (1)
Basic Number:
EE275105
Precision Class:
Standard
EE275105-902A1
Description
EE275105-902A1 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Part # EE275105-902A1
BDI # 1354992
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
15.5
Outside Diameter - Millimeter:
393.7
Bore - Millimeter:
266.7
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
657809
Assembly Components:
EE275105 (2) | 275156CD (1) | X1S-275105 (1)
Basic Number:
EE275105
Precision Class:
Standard
LSM220BXHATL
Description
LSM220BXHATL CYL RLR BEARING HOUSING ; POR EXPANSION
Part # LSM220BXHATL
BDI # 20349529
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
15.25
Length Thru Bore - Millimeter:
115
Length Thru Bore - Inch:
4.528
Other Features:
Single Row | Split Roller | Light Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
LL758715-3
Description
LL758715-3 TAPERED ROLLER BEARING CUP ; SINGLE 12-18 OD
Part # LL758715-3
BDI # 1363750
Features
Component:
Cup
Width - Millimeter:
20.65
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
381
Other Features:
Light Duty
Precision Class:
Class 3
Basic Number:
LL758715 #3