Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
M252310CD-2
Description
M252310CD-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 15" OD 4-7/8" WD
Part # M252310CD-2
BDI # 1365911
Features
Component:
Double Cup
Width - Millimeter:
123.825
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
381
Other Features:
Medium Duty | Outer Race with Oil Hole and Groove
Precision Class:
Standard
Basic Number:
M252310CD
22244 CCK/C3W33
Description
22244 CCK/C3W33 SPHR ROLLER BRG ; 220MM BORE 400MM OD 108MM WID
Part # 22244 CCK/C3W33
BDI # 1265044
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
H247510-2
Description
H247510-2 TAPERED ROLLER BEARING CUP ; PRECISION 15-1/8" OD 3-9/16" WD
Part # H247510-2
BDI # 1356814
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
15.125
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
384.175
Other Features:
Heavy Duty
Global Part Number GPN:
645930
Precision Class:
Standard
Basic Number:
H247510
M252310-2
Description
M252310-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 15" OD 2-1/4" WD
Part # M252310-2
BDI # 1365909
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
381
Other Features:
Medium Duty
Global Part Number GPN:
649984
Precision Class:
Standard
Basic Number:
M252310