Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.375
Nominal Outside Diameter - Inch:
1.625
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.628
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
487895
B-2428-8
Description
B-2428-8 PLAIN BEARING ; 1.503"X1.753"X1" PWDR MTL BRNZ
Part # 301380
BDI # 524492
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.753
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1
Global Part Number GPN:
489035
SS-4856-24
Description
SS-4856-24 PLAIN BEARING ; 1.504"X1.754"X1-1/2" POWDR MTL BRNZ
Part # 401463
BDI # 525140
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.754
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
491799
CB-2428-08
Description
CB-2428-08 PLAIN BEARING ; 1-1/2" BORE 1-3/4" OD 1" LTB
Part # 104680
BDI # 523107
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1
Global Part Number GPN:
489805
3302 A-2RS1TN9/MT33
Description
3302 A-2RS1TN9/MT33 ANG CONTACT BALL BRG ; 15MM BORE 42MM OD 19MM WD
Part # 3302 A-2RS1TN9/MT33
BDI # 1415173
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
258158
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)